Shop All Mail Sorters
Safco
Mailflow-To-Go 60"x33.25" 1-Tier Sorter
Mfr # SR6033RPG
Zoro # G6420445
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Height 33 1/4 in
- Width 60 in
- Depth 13 1/4 in
- Load Capacity Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SR6033RPG
- Zoro # G6420445
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 33 1/4 in |
Width | 60 in |
Depth | 13 1/4 in |
Overall Height | 33 1/4 in |
Overall Width | 60 in |
Overall Depth | 13 1/4 in |
Description
Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 4, Includes Label Holders No, Overall Height 33 1/4 in, Overall Depth 13 1/4 in, Overall Width 60 in, Material Steel, Color Black/Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity Not Rated, Adjustable Shelves No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, 9x12, PK25 (45912)
- QUARTET Euro-Style Magnetic Dry-Erase Aluminum Frame Boards, 36 x 24 (79378)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- SAFCO Mail Station Riser (7752GR)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- ADIROFFICE 16-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-16-MEO)
- Safco Mail Sorters