Shop All Magazine Racks
Safco
Magazine Rack, 92-Pocket, Black
Mfr # 4325BL
Zoro # G0929413
product price: $818.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 92
- Height 68 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4325BL
- Zoro # G0929413
- UPC # 073555432527
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 68 in |
Width | 14 in |
Depth | 14 in |
Details
Item | Steel Rotary Magazine Rack, 92 Pocket |
Construction | Steel |
Color | Black |
Number of Compartments | 92 |
Type | Magazine |
Green Certification or Other Recognition | GREENGUARD Certified |
Load Capacity | 3/4 in Printed Material |
Product Type | Steel Rotary Magazine Rack, 92 Pocket |
Material | Steel |
Description
Steel Rotary Magazine Rack, 92 Pocket, Magazine, Construction Steel, Height 68 in, Width 14 in, Depth 14 in, Color Black, Number of Compartments 92, Load Capacity 3/4 in Printed Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Border Collie Welcome Wall and Door Hanging Prints (BB1427DS812)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- BOSS Caressoft Medical/Drafting Stool (B16240-GY)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SAFCO Literature Org, Wood, Adjustable, 16, Oak (9422MO)
- SAFCO Steel Base, Gray (4323GR)
- SAFCO Reveal Clear Literature Displays, 12Comp (5602CL)
- SAFCO E Z Sort Additional Mail Trays (7753BL)
- Safco Magazine Racks