Shop All Magazine Racks
Safco
Magazine Rack, 23-Pocket, Black
Mfr # 4322BL
Zoro # G0929641
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 23
- Height 65 1/2 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4322BL
- Zoro # G0929641
- UPC # 073555432220
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 65 1/2 in |
Width | 10 in |
Depth | 4 in |
Overall Width | 10 in |
Overall Height | 65 1/2 in |
Compartment Height | 7 1/4 in |
Compartment Depth | 3/4 in |
Overall Depth | 4 in |
Compartment Width | 9 in |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 23, Includes Label Holders No, Overall Height 65 1/2 in, Overall Depth 4 in, Overall Width 10 in, Material Steel, Color Black, Literature Form Factor Letter, Swivel No, Assembly Assembled, Compartment Capacity 3 lb, Compatible Grainger Part Number Not Applicable, Compartment Depth 3/4 in, Compartment Height 7 1/4 in, Compartment Type Pocket, Compartment Width 9 in, Includes Mounting Hardware Yes, Mountable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- SAFCO Magazine Rack, 11-Pocket, Gray (4321GR)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- SAFCO Magazine Floor Rack, Black (6461BL)
- SAFCO Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk (5579BL)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- SAFCO Wire Rotary Display Racks, 16 Compartments, 15w x 15d x 60h, Charcoal (4139CH)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- Safco Magazine Racks