Shop All Magazine Racks
Safco
Magazine Rack, 11-Pocket, Gray
Mfr # 4321GR
Zoro # G0929474
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Gray
- Number of Compartments 11
- Height 36 1/4 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4321GR
- Zoro # G0929474
- UPC # 073555432138
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 36 1/4 in |
Width | 10 in |
Depth | 4 in |
Overall Width | 10 in |
Overall Height | 36 1/4 in |
Compartment Width | 9 in |
Overall Depth | 4 in |
Compartment Height | 7 1/4 in |
Compartment Depth | 3/4 in |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 11, Includes Label Holders No, Overall Height 36 1/4 in, Overall Depth 4 in, Overall Width 10 in, Material Steel, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Assembled, Compartment Capacity 3 lb, Compatible Grainger Part Number Not Applicable, Compartment Depth 3/4 in, Compartment Height 7 1/4 in, Compartment Type Pocket, Compartment Width 9 in, Includes Mounting Hardware Yes, Mountable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- FIREKING 12-15/16" W 4 Drawer Fire-Resistant Filing Cabinet, Black, Letter (4-1956-2BL)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Literature Org, Wood, Adjustable, 16, Oak (9422MO)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- SAFCO Literature Display, 6 Magazine (5667CL)
- ALBA Wall Literature Display, 30" (DDICE5M)
- Safco Magazine Racks