Shop All Magazine Racks
Safco
Magazine Floor Rack, Black
Mfr # 6461BL
Zoro # G0929273
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Mesh
- Color Black
- Number of Compartments 6
- Height 46 in
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 6461BL
- Zoro # G0929273
- UPC # 073555646122
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 46 in |
Width | 12 1/2 in |
Depth | 18 1/2 in |
Details
Item | Magazine Floor Rack |
Construction | Steel Mesh |
Color | Black |
Number of Compartments | 6 |
Description
Magazine Floor Rack, Construction Steel Mesh, Height 46 in, Width 12 1/2 in, Depth 18 1/2 in, Color Black, Number of Compartments 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- SEINA Folding Utlty Cart 3.6Cf (SUW-300)
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Wood Desktop Literature Sorter, 11 Sectio (9419CY)
- SAFCO Literature Org, Wood, Adjustable, 36, Grey (9424GR)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- Safco Magazine Racks