Shop All File Holders
Safco
Locking Mobile Tub File With Drawer, Letter Size, 17Wx26Dx28H, Black
Mfr # 5364BL
Zoro # G2185922
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 28"
- Includes (2) Keys
- Overall Width 17"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5364BL
- Zoro # G2185922
- UPC # 073555536423
- Country of Origin Viet Nam
- Category File Holders
Dimensions
Height | 28" |
Overall Width | 17" |
Overall Depth | 26" |
Depth | 26" |
Details
Item | Locking Mobile Tub File w/Drawer,Letter |
Color | Black |
Includes | (2) Keys |
Material | Steel |
Features | Caster/Wheel Indicator, Lock |
Standards | GREENGUARD Certified |
Weight | 59 lbs |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Number of Drawers | 1 |
Material Type | Metal |
Number of Wheels | 4 |
Number of Bins | 1 |
Number of Doors | 1 |
Description
Locking Mobile Tub File w/Drawer,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- ROARING SPRING Case of One Subject Wirebound Notebooks, 10.5"x8", 100 sht, 4x4 Graph Ruled, Assorted Color Covers (10004cs)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- SAFCO Adustable Bookrack, 5 Compartment (3116BL)
- SAFCO Mobile Plan Center Sheet Rack, 18 Hanging Clamps, 43.75x20.5x51, Sand (5060)
- SAFCO Rollaway File, Letter, 13-1/2"x24-3/4"x28-1/4", Black (SAF5362BL)
- SAFCO File, Tub, Desktop, Mesh, Black (2162BL)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- SAFCO Mesh Mobile File, Double, 15-3/4"x17"x27", Black (SAF5212BL)
- TEACHER CREATED RESOURCES Reclaimed Wood Design Large 6 Pocket Chart, 26in x 38in (20326)
- Safco File Holders