Shop All Magazine Racks
Safco
Literature Organizer, Wood, 60 Compartment
Mfr # 9331MH
Zoro # G8586929
product price: $676.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Color Mahogany
- Height 52"
- Width 40"
- Depth 11.8"
- Recycled Content 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9331MH
- Zoro # G8586929
- UPC # 073555933123
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 52" |
Width | 40" |
Depth | 11.8" |
Details
Item | Literature Organizer,Wood,60 Compartment |
Color | Mahogany |
Recycled Content | 0.8 |
Description
Literature Organizer,Wood,60 Compartment
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- BRADLEY Af Mirror, 18 X 24 (780-018240)
- SAFCO Table Top Lit Display, 6 Magazine (5698CL)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- SAFCO Mailroom Work Table, Letter (9420CY)
- SAFCO Literature Organizer, 36 Compartments, Blk (9221BLR)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- WOODEN MALLET Stance 6 Pocket Wall Display in Medium Oak - 2Wx3H (WO599273)
- Safco Magazine Racks