Shop All Magazine Racks
Safco
Literature Organizer, Wood, 24 Compartment
Mfr # 9311MH
Zoro # G8587008
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Height 23"
- Width 40"
- Depth 11.8"
- Recycled Content 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9311MH
- Zoro # G8587008
- UPC # 073555931129
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 23" |
Width | 40" |
Depth | 11.8" |
Details
Item | Literature Organizer,Wood,24 Compartment |
Color | Mahogany |
Recycled Content | 0.8 |
Description
Literature Organizer,Wood,24 Compartment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Contemporary, Modern (I 2382)
- BLODGETT Lamp, 40W, 120V (4342)
- SAFCO Onyx Steel Mesh Lliterature Sorter, 12 Co (9430BL)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Mailroom Work Table, Mail Sorters (7765BL)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- SAFCO Literature Organizer, 60 Compartments, Gry (9231GRR)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- Safco Magazine Racks