Shop All Magazine Racks
Safco
Literature Organizer, Mail Sorters
Mfr # 7751BL
Zoro # G0927079
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 14.3"
- Width 57.5"
- Depth 13"
- Green Certification or Other Recognition GREENGUARD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7751BL
- Zoro # G0927079
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 14.3" |
Width | 57.5" |
Depth | 13" |
Details
Item | E Z Sort Sorter Module |
Color | Black |
Green Certification or Other Recognition | GREENGUARD |
Product Type | E Z Sort Sorter Module |
Recycled Content | 0.1 |
Description
E Z Sort Sorter Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- SAFCO Literature Org, Wood, Adjustable, 16, Oak (9422MO)
- SAFCO Rotary Floor Display (4139CH)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Steel Base, Gray (4323GR)
- SAFCO Literature Organizer, 24 Compartments, Blk (9211BLR)
- TENNSCO Shelves, Letter Size, Black, PK5 (4005BK)
- Safco Magazine Racks