Shop All Magazine Racks
Safco
Literature Organizer, 9 Magazine
Mfr # 5603CL
Zoro # G0928923
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction PETG-Plastic
- Color Clear
- Number of Compartments 9 Magazine
- Height 36 7/8 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5603CL
- Zoro # G0928923
- UPC # 073555560305
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 36 7/8 in |
Width | 30 in |
Depth | 1 7/8 in |
Details
Item | Reveal Literature Display, 9 Magazine |
Construction | PETG-Plastic |
Color | Clear |
Number of Compartments | 9 Magazine |
Type | Magazine |
Description
Reveal Literature Display, 9 Magazine, Magazine, Construction PETG-Plastic, Height 36 7/8 in, Width 30 in, Depth 1 7/8 in, Color Clear, Number of Compartments 9 Magazine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- SAFCO Mesh Magazine Rack, 10-Pockets, 10-1/4"x3-1/2"x50-3/4", Black (SAF5579BL)
- SAFCO Magazine Rack, 11-Pocket, Black (4321BL)
- SAFCO Magazine Rack, 23 Pockets, Steel, 10"x4"x65-1/2", Black (SAF4322BL)
- SAFCO Magazine Floor Rack, Black (6461BL)
- SAFCO Literature Organizer, Wood, 60 Compartment (9331MH)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- SAFCO Adjustable Literature Organizer, Oak (9420MO)
- Safco Magazine Racks