Shop All Magazine Racks
Safco
Literature Organizer, 60 Compartments, Gry
Mfr # 9231GRR
Zoro # G0926729
product price: $663.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 60
- Height 60 in
- Width 37 1/2 in
- Depth 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9231GRR
- Zoro # G0926729
- UPC # 073555923131
- Country of Origin Thailand
- Category Magazine Racks
Dimensions
Height | 60 in |
Width | 37 1/2 in |
Depth | 12 3/4 in |
Overall Height | 60 in |
Overall Width | 37 1/2 in |
Compartment Height | 3 in |
Compartment Width | 9 in |
Compartment Depth | 12 1/4 in |
Overall Depth | 12 3/4 in |
Description
Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 60, Includes Label Holders Yes, Overall Height 60 in, Overall Depth 12 3/4 in, Overall Width 37 1/2 in, Material Steel, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compartment Capacity 10 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity 40 lb, Compartment Depth 12 1/4 in, Compartment Height 3 in, Compartment Type Cubby, Compartment Width 9 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SEATING ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black (52-VCD BLACK-451)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- SAFCO Steel Base, Gray (4323GR)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- SAFCO Literature Display, 6 Magazine (5667CL)
- SAFCO Mailroom Work Table, Mail Sorters (7765BL)
- SAFCO Luxe Magazine Rack, 9 Compartments, 31.75w x 5d x 41h, Clear/Silver (4134SL)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- Safco Magazine Racks