Shop All Magazine Racks
Safco
Literature Organizer, 60 Compartments, Blk
Mfr # 9231BLR
Zoro # G0926762
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 60
- Height 60 in
- Width 37 1/2 in
- Depth 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9231BLR
- Zoro # G0926762
- UPC # 073555923124
- Country of Origin Thailand
- Category Magazine Racks
Dimensions
Height | 60 in |
Width | 37 1/2 in |
Depth | 12 3/4 in |
Details
Item | Literature Organizer |
Color | Black |
Number of Compartments | 60 |
Material | Steel |
Recycled Content | 0.5 |
Description
Literature Organizer, Number of Compartments 60, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- BESTAR Connexion Height Adjustable L-Desk, Antigua/Black (93885-000052)
- GLOBE Chute Handle (Black) (482-B)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- SAFCO Reveal Clear Literature Displays, 12 Comp (5606CL)
- SAFCO Literature Display, 6 Magazine (5667CL)
- SAFCO Literature Org, Wood, Adjustable, 36, Grey (9424GR)
- SAFCO Magazine Rack, 23-Pocket, Black (4322BL)
- SAFCO Literature Organizer, 36 Compartments, Blk (9221BLR)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- Safco Magazine Racks