Shop All Mail Sorters
Safco
Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY
Mfr # SAF9231GRR
Zoro # G001846635
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # SAF9231GRR
- Zoro # G001846635
- UPC # 73555923131
- Country of Origin Thailand
- Category Mail Sorters
Description
Store, sort and organize. Sturdy, compact organizer is designed for unequaled strength. Double sidewall steel cabinet features steel shelves and dividers and a solid fiberboard back. No exposed nuts and bolts. Provides ample labeling space on shelf front. Letter-size compartments measure 9" wide x 12-1/4" deep x 3" high. Steel construction offers a baked enamel finish and is made with a high percentage of recycled material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- PICA Refills for Visor Refillable Multi-Use Marker, Yellow, 4PK (991/44/SB)
- GLOBAL INDUSTRIAL 48W x 36H Combination Board - Whiteboard/Cork (695636)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- SAFCO Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2 (9264GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO Mail Station Riser (7752GR)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black (9241BLR)
- BALDWIN Estate Satin Black Mail Slot (0015.190)
- Safco Mailroom Equipment