Shop All Magazine Racks
Safco
Literature Organizer, 6 Pamphlet
Mfr # 5606CL
Zoro # G0928950
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction PETG-Plastic
- Color Clear
- Number of Compartments 6 Pamphlet/6 Magazine
- Height 34 3/4 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5606CL
- Zoro # G0928950
- UPC # 073555560602
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 34 3/4 in |
Width | 30 in |
Depth | 1 7/8 in |
Details
Item | Reveal Literature Display, 6 Magazine and 6 Pamphlet |
Construction | PETG-Plastic |
Color | Clear |
Number of Compartments | 6 Pamphlet/6 Magazine |
Description
Reveal Literature Display, 6 Magazine and 6 Pamphlet, Construction PETG-Plastic, Height 34 3/4 in, Width 30 in, Depth 1 7/8 in, Color Clear, Number of Compartments 6 Pamphlet/6 Magazine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- SAFCO Mailroom Work Table, Letter (9420CY)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- SAFCO Brochure Display Rack, Charcoal (4128CH)
- SAFCO E Z Sort Additional Mail Trays (7753BL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- SAFCO Magazine Rack, 11-Pocket, Gray (4321GR)
- Safco Magazine Racks