Shop All Magazine Racks
Safco
Literature Organizer, 36 Compartments, Gry
Mfr # 9221GRR
Zoro # G0926080
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Gray
- Number of Compartments 36
- Height 36 1/2 in
- Width 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9221GRR
- Zoro # G0926080
- UPC # 073555922134
- Country of Origin Thailand
- Category Magazine Racks
Dimensions
Height | 36 1/2 in |
Width | 37 1/2 in |
Depth | 12 3/4 in |
Details
Item | Literature Organizer |
Construction | Steel |
Color | Gray |
Number of Compartments | 36 |
Type | Letter |
Load Capacity | 750 lbs. |
Description
Literature Organizer, Number of Compartments 36, Color Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- KENNEY MFG TENSION ROD 22-36""OFFWHT (KN616)
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- SAFCO Magazine Rack, 23 Pockets, Steel, 10"x4"x65-1/2", Black (SAF4322BL)
- SAFCO E Z Sort Additional Mail Trays (7753BL)
- SAFCO Reveal Clear Literature Displays, 12 Comp (5606CL)
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- SAFCO Literature Display, 12 Pamphlet (5671CL)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- Safco Magazine Racks