Shop All Magazine Racks
Safco
Literature Organizer, 36 Compartments, Blk
Mfr # 9221BLR
Zoro # G0929809
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 36
- Height 36 1/2 in
- Width 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9221BLR
- Zoro # G0929809
- UPC # 073555922127
- Country of Origin Thailand
- Category Magazine Racks
Dimensions
Height | 36 1/2 in |
Width | 37 1/2 in |
Depth | 12 3/4 in |
Details
Item | Horizontal Literature Organizer |
Construction | Steel |
Color | Black |
Number of Compartments | 36 |
Type | Letter |
Load Capacity | 750 lb |
Product Type | Horizontal Literature Organizer |
Description
Horizontal Literature Organizer, Letter, Construction Steel, Height 36 1/2 in, Width 37 1/2 in, Depth 12 3/4 in, Color Black, Number of Compartments 36, Load Capacity 750 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, White Marble Look Laminate (I 2255)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFCO Steel Base, Black (4323BL)
- SAFCO Wire Rotary Display Racks, 16 Compartments, 15w x 15d x 60h, Charcoal (4139CH)
- SAFCO Literature Org, Wood, Adjustable, 24, Grey (9423GR)
- SAFCO Pamphlet Display, Clear (5601CL)
- SAFCO Onyx Steel Mesh Lliterature Sorter, 12 Co (9430BL)
- DEFLECTO Sign and Business Card Holder, 8-1/2x11 (590601GR)
- Safco Magazine Racks