Shop All Magazine Racks
This Product is Discontinued
Safco
Literature Organizer, 24 Compartments, Snd (Discontinued)
Mfr # 9211TSR
Zoro # G0926123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Construction Steel
- Color Sand
- Number of Compartments 24
- Height 25 3/4 in
- Width 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9211TSR
- Zoro # G0926123
- UPC # 073555921168
- Country of Origin Thailand
- Category Magazine Racks
Dimensions
Height | 25 3/4 in |
Width | 37 1/2 in |
Depth | 12 3/4 in |
Details
Item | Literature Organizer |
Construction | Steel |
Color | Sand |
Number of Compartments | 24 |
Load Capacity | 750 lb |
Type | Letter |
Description
Literature Organizer, Letter, Construction Steel, Height 25 3/4 in, Width 37 1/2 in, Depth 12 3/4 in, Color Sand, Number of Compartments 24, Load Capacity 750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.