Shop All Magazine Racks
Safco
Literature Organizer, 24 Compartments, Blk
Mfr # 9211BLR
Zoro # G0927584
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 24
- Height 25 3/4 in
- Width 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9211BLR
- Zoro # G0927584
- UPC # 073555921120
- Country of Origin Thailand
- Category Magazine Racks
Dimensions
Height | 25 3/4 in |
Width | 37 1/2 in |
Depth | 12 3/4 in |
Overall Depth | 12 3/4 in |
Overall Height | 25 3/4 in |
Compartment Height | 3 in |
Compartment Width | 9 in |
Overall Width | 37 1/2 in |
Compartment Depth | 12 1/4 in |
Description
Literature Rack, Product Type Mail and Literature Sorter, Number of Compartments 24, Includes Label Holders Yes, Overall Height 25 3/4 in, Overall Depth 12 3/4 in, Overall Width 37 1/2 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number 9200BL, Swivel No, Assembly Unassembled, Compartment Capacity 10 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity 40 lb, Compartment Depth 12 1/4 in, Compartment Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Evaporator Fan Gaurd Kit White (997582)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SAFCO Steel Base, Gray (4323GR)
- SAFCO Magazine Rack, 23-Pocket, Black (4322BL)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- STOREX Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Gray (61601U01C)
- Safco Magazine Racks