Shop All Magazine Racks
Safco
Literature Organizer, 12 Magazine
Mfr # 5602CL
Zoro # G0929194
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction PETG-Plastic
- Color Clear
- Number of Compartments 12 Magazine
- Height 49 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5602CL
- Zoro # G0929194
- UPC # 073555560206
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 49 in |
Width | 30 in |
Depth | 1 7/8 in |
Details
Item | Reveal Literature Display, 12 Magazine |
Construction | PETG-Plastic |
Color | Clear |
Number of Compartments | 12 Magazine |
Type | Magazine |
Description
Reveal Literature Display, 12 Magazine, Magazine, Construction PETG-Plastic, Height 49 in, Width 30 in, Depth 1 7/8 in, Color Clear, Number of Compartments 12 Magazine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- SAFCO Literature Display, 6 Magazine (5667CL)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFCO Literature Org, Wood, Adjustable, 16, Oak (9422MO)
- SAFCO Luxe Magazine Rack, 9 Compartments, 31.75w x 5d x 41h, Clear/Silver (4134SL)
- SAFCO Rotary Floor Display (4139CH)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- Safco Magazine Racks