Shop All Magazine Racks
Safco
Literature Org, Wood, Adjustable, 36, Grey
Mfr # 9424GR
Zoro # G8589248
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 36
- Includes Plastic Rod Adapter
- Product Type Mail and Literature Sorter
- Overall Width 39 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9424GR
- Zoro # G8589248
- UPC # 073555942439
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Overall Width | 39 1/4 in |
Overall Height | 24 in |
Overall Depth | 11 3/4 in |
Compartment Width | 9 in |
Compartment Depth | 11 3/4 in |
Compartment Height | 2 1/2 in |
Details
Item | Literature Organizer |
Color | Gray |
Number of Compartments | 36 |
Includes | Plastic Rod Adapter |
Product Type | Mail and Literature Sorter |
Material | Corrugated Fiberboard, Particle Board, Hardboard, Solid Fiberboard, Wood |
Compartment Capacity | 15 lb |
Literature Form Factor | Letter |
Adjustable Shelves | Yes |
Includes Label Holders | Yes |
Mountable | Yes |
Assembly | Unassembled |
Includes Table | No |
Includes Supplemental Riser | No |
Shelf Adjustment Increment | 2 1/2 in |
Literature Orientation | Vertical |
Swivel | No |
Description
Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 36, Includes Label Holders Yes, Overall Height 24 in, Overall Depth 11 3/4 in, Overall Width 39 1/4 in, Material Corrugated Fiberboard, Particle Board, Hardboard, Solid Fiberboard, Wood, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compartment Capacity 15 lb, Compatible Grainger Part Number Not Applicable, Adjustable Shelves Yes, Compartment Depth 11 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- FLASH FURNITURE Mesh Drafting Chair, Padded Arms, Black Mesh/Black Frame (BL-LB-8801X-D-BLK-GG)
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- WOODEN MALLET Cascade Free Standing 7 Pocket Magazine Rack in Light Oak (WO599439)
- Safco Magazine Racks