Shop All Magazine Racks
Safco
Literature Org, Wood, Adjustable, 24, Grey
Mfr # 9423GR
Zoro # G8589220
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 24
- Height 16.4"
- Width 39.4"
- Depth 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9423GR
- Zoro # G8589220
- UPC # 073555942330
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 16.4" |
Width | 39.4" |
Depth | 11.8" |
Overall Height | 16 1/4 in |
Overall Width | 39 1/2 in |
Compartment Width | 9 in |
Compartment Depth | 11 3/4 in |
Overall Depth | 11 3/4 in |
Compartment Height | 2 1/2 in |
Description
Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 24, Includes Label Holders Yes, Overall Height 16 1/4 in, Overall Depth 11 3/4 in, Overall Width 39 1/2 in, Material Corrugated Fiberboard, Particle Board, Hardboard, Solid Fiberboard, Wood, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compartment Capacity 15 lb, Compatible Grainger Part Number Not Applicable, Adjustable Shelves Yes, Compartment Depth 11 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Black (101GMC2)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- SAUDER Granite Trace Lateral File Rc (433951)
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- SAFCO Magazine Display, 6 Pockets, 28-3/4"x3"x23-1/2", Clear (SAF5667CL)
- SAFCO Magazine Rack, 11 Pockets, Steel, 10"x4"x36-1/4", Black (SAF4321BL)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- SAFCO Steel Base, Black (4323BL)
- CLASSROOM CREATIONS Llc File,Magazine,Urban,Bk (CL497248)
- Safco Magazine Racks