Shop All Magazine Racks
Safco
Literature Display, 6 Magazine
Mfr # 5667CL
Zoro # G8586700
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 23.5"
- Width 28.8"
- Depth 3"
- Green Certification or Other Recognition GREENGUARD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5667CL
- Zoro # G8586700
- UPC # 073555566703
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 23.5" |
Width | 28.8" |
Depth | 3" |
Details
Item | Literature Display,6 Magazine |
Color | Clear |
Green Certification or Other Recognition | GREENGUARD |
Description
Literature Display,6 Magazine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 48-1/4"W x 60"H, Gray (238637FGY)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- KELLYREST Footrest, Adjustable, Black (KCS10145)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- SAFCO Literature Organizer, Wood, 36 Compartment (9321MH)
- SAFCO Steel Base, Gray (4323GR)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- SAFCO Onyx Steel Mesh Lliterature Sorter, 12 Co (9430BL)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- Safco Magazine Racks