Shop All Magazine Racks
Safco
Literature Display, 6 Mag/6 Pam
Mfr # 5668CL
Zoro # G8586685
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 36"
- Width 29"
- Depth 3"
- Green Certification or Other Recognition GREENGUARD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5668CL
- Zoro # G8586685
- UPC # 073555566802
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 36" |
Width | 29" |
Depth | 3" |
Details
Item | Literature Display,6 Mag/6 Pam |
Color | Clear |
Green Certification or Other Recognition | GREENGUARD |
Description
Literature Display,6 Mag/6 Pam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Actuator (344-28484-00)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- OFFICESOURCE Crusader Collection Task Chair with Arms and Black Frame (7621AAFBK)
- SAFCO Pamphlet Display, Clear (5601CL)
- SAFCO Table Top Lit Display, 6 Magazine (5698CL)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- SAFCO Wire Rotary Display Racks, 16 Compartments, 15w x 15d x 60h, Charcoal (4139CH)
- SAFCO Mesh Magazine Rack, 10-Pockets, 10-1/4"x3-1/2"x50-3/4", Black (SAF5579BL)
- SAFCO Literature Organizer, Wood, 60 Compartment (9331MH)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- Safco Magazine Racks