Shop All Magazine Racks
Safco
Literature Display, 12 Pamphlet
Mfr # 5671CL
Zoro # G8586606
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 23.5"
- Width 28.8"
- Depth 3"
- Green Certification or Other Recognition GREENGUARD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5671CL
- Zoro # G8586606
- UPC # 073555567106
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 23.5" |
Width | 28.8" |
Depth | 3" |
Details
Item | Literature Display,12 Pamphlet |
Color | Clear |
Green Certification or Other Recognition | GREENGUARD |
Description
Literature Display,12 Pamphlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- SAFCO Wood Desktop Literature Sorter, 11 Sectio (9419CY)
- SAFCO Literature Organizer, 60 Compartments, Gry (9231GRR)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- SAFCO Magazine Rack, 11 Pockets, Steel, 10"x4"x36-1/4", Black (SAF4321BL)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Steel Base, Black (4323BL)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- Safco Magazine Racks