Shop All Task Chairs
Safco
Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base
Mfr # 3502BL
Zoro # G508843076
product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Capacity Supports Up to 500 lb
- Weight 70 lbs
- Width 29.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3502BL
- Zoro # G508843076
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 29.75" |
Details
Capacity | Supports Up to 500 lb |
Weight | 70 lbs |
Description
The Lineage Big & Tall High Back Task Chair is ideal for use in personal workspaces or conference rooms. Provides back support for tall users and features bonded leather on all seating surfaces for a comfortable and professional-looking chair. Designed with heavy-duty height and tilt mechanisms that allow the user to quickly and easily adjust the height and tilt of the chair to their optimal comfort level. Seat height is adjustable to suit a variety of users. This long-lasting chair also features chrome metal armrests with upholstery pads for comfortable, ergonomic support. The sturdy 29 in. chrome metal base is mobile on 55 mm, heavy-duty casters to provide smooth movement across the workspace. Rated up to 500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- OFFICESOURCE Plexus Collection Mesh Back Task Chair with Arms and Black Base (P11MBFSFBK)
- Safco Task Chairs