Shop All File Holders
Safco
Letter Tray/File Holder, 6, Comp
Mfr # 3254BL
Zoro # G0929389
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments (3) Horizontal, (3) Vertical
- Color Black
- Length 11 1/2 in
- Width 19 1/2 in
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3254BL
- Zoro # G0929389
- UPC # 073555325423
- Country of Origin China
- Category File Holders
Dimensions
Length | 11 1/2 in |
Width | 19 1/2 in |
Height | 8 1/4 in |
Details
Item | Letter Tray/File Holder |
Number of Compartments | (3) Horizontal, (3) Vertical |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Material | Steel |
Description
Letter Tray/File Holder, Number of Compartments (3) Horizontal, (3) Vertical, Black, Steel, Length 11 1/2 in, Width 19 1/2 in, Height 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOPOST Ink Cartridge, Red, 60,000 Max. Page (ECO7871)
- UNI-BALL Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 6PK (70149)
- PACON Paper, Bond, Neon, 24#, Ltr, Org Pk (PAC104318)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 12", Kraft, 25/Bundle (55VG48)
- SAFCO Wire Roll Files, 4 Compartments, 16.25w x 16.5d x 30.5h, White (3084)
- SAFCO Flat File for 48" x 36" Docs, White (4998WHR)
- SAFCO Mobile File, w/Locking Top (5353BL)
- SAFCO Mobile File Holder, Locking, Letter, Black (5361BL)
- SAFCO 9420GR 19 1/2'' x 12'' x 16'' Gray 12 Compartment File Organizer (5479420GR)
- SAFCO Letter Tray/File Holder, 4, Comp (3265BL)
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- Safco File Holders