Shop All File Holders
Safco
Letter Tray/File Holder, 5, Comp
Mfr # 3257BL
Zoro # G0928993
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments (5) Vertical
- Color Black
- Length 7 1/4 in
- Width 11 1/4 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3257BL
- Zoro # G0928993
- UPC # 073555325720
- Country of Origin China
- Category File Holders
Dimensions
Length | 7 1/4 in |
Width | 11 1/4 in |
Height | 12 in |
Details
Item | Letter Tray/File Holder |
Number of Compartments | (5) Vertical |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Material | Steel |
Description
Letter Tray/File Holder, Number of Compartments (5) Vertical, Black, Steel, Length 7 1/4 in, Width 11 1/4 in, Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Sealer For Polyester Strapping 5/8" (TP-5005)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK5, 5PK (BL77BP5M)
- AVERY Seal, Notarial, Gold, 2""Dia 44PK (AVE05868)
- SAFCO Roll File, Mobile, 21 Compartment (3043)
- SAFCO Flat File for 36" x 24" Docs, Black (4994BLR)
- SAFCO Mobile File Holder, Locking, Letter, Black (5361BL)
- SAFCO Letter Tray/File Holder, 5, Comp (3127BL)
- SAFCO Compact Mobile File Cart, Black (5277BL)
- SAFCO ORGANIZER, MESH 5 DRAWER, BK (SAF9432BL)
- FELLOWES ORGANIZER, FILE, WIRE, BK (FEL72112)
- Safco File Holders