Shop All Wall Files
Safco
Letter Size Wall Rack, 3, Comp
Mfr # 3172BL
Zoro # G1225215
original price:
$57.25
7% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Material Metal
- Color Black
- Height 17 1/4 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3172BL
- Zoro # G1225215
- UPC # 073555317220
- Country of Origin China
- Category Wall Files
Dimensions
Height | 17 1/4 in |
Width | 12 in |
Depth | 3 1/4 in |
Overall Width | 12 in |
Overall Height | 17 1/4 in |
Compartment Width | 12 in |
Paper Size | Letter |
Compartment Height | 9 in |
Compartment Depth | 3 1/4 in |
Overall Depth | 3 1/4 in |
Details
Item | Wall File |
Number of Compartments | 3 |
Material | Metal |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Mounting Method | Screw In |
Product Type | Wall File |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Metal, Color Black, Height 17 1/4 in, Width 12 in, Depth 3 1/4 in, Number of Compartments 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK50 (20855)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- GEL BLASTER Gellets Purple 10000 pc (GL4CP08)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- SAFCO Letter/Legal Size Wall Rack, 7, Comp (3185BL)
- SAFCO Pocket, Magnetic Mesh, Black (4176BL)
- SAFCO Giant Stack Tray for 30 x 42 Docume, PK2 (4899)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- BROOKSIDE DESIGN, LLC 36" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-636)
- Safco Wall Files