Shop All Wall Files
Safco
Letter Size Wall Rack, 1, Comp
Mfr # 3170BL
Zoro # G1256645
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Metal, Steel
- Color Black
- Height 9 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3170BL
- Zoro # G1256645
- UPC # 073555317022
- Country of Origin China
- Category Wall Files
Dimensions
Height | 9 in |
Width | 12 in |
Depth | 3 in |
Overall Height | 9 in |
Overall Width | 12 in |
Paper Size | Letter |
Compartment Depth | 3 in |
Overall Depth | 3 in |
Compartment Width | 12 in |
Compartment Height | 9 in |
Details
Item | Wall File |
Number of Compartments | 1 |
Material | Metal, Steel |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Mounting Method | Screw In |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall File |
Description
Wall File, Material Metal, Steel, Color Black, Height 9 in, Width 12 in, Depth 3 in, Number of Compartments 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK250 (PM19X24)
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- LATHEM TIME LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray (LT5000)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- SAFCO 7-Pocket Ltr/Lgl Size Steel Wall, Black (SAF3185BL)
- SAFCO Letter/Legal Size Wall Rack, 7, Comp (3185BL)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- SAFCO Letter Size Wall Rack, 3, Comp (3172BL)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- STOREX Wall File, Clear, PK3 (70245U06C)
- Safco Wall Files