Shop All Lecterns
Safco
Lectern, Steel/Polycarbonate, Black
Mfr # 8912BL
Zoro # G0928409
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Material Steel/Polycarbonate
- Assembly Required
- Depth 18 3/4 in
- Height 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 18 3/4 in |
Height | 26 1/2 in |
Width | 46 1/2 in |
Details
Item | Lectern |
Sound System | No |
Color | Black |
Material | Steel/Polycarbonate |
Assembly | Required |
Description
Lectern, Sound System No, Height 26 1/2 in, Width 46 1/2 in, Depth 18 3/4 in, Color Black, Material Steel/Polycarbonate, Assembly Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- MANITOWOC Door (5002508)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- SAFCO Executive Mobile Podium / Lectern - Mahogany (8918MH)
- SAFCO Impromptu Lectern, 26.5 x 18.75 x 46.5, Black (8912BL)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-BLK)
- AMPLIVOX SOUND SYSTEMS Lectern, Mahogany, 43-1/2x24x18 in. (W355-MH)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- Safco Lecterns