Shop All Lecterns
Safco
Lectern, Steel, Black, 49-3/4x28-3/4x22
Mfr # 8922BL
Zoro # G0929319
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Color Black, Silver
- Material Steel, Wood Laminate
- Width 28 3/4 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 28 3/4 in |
Depth | 22 in |
Height | 49 3/4 in |
Overall Width | 28 3/4 in |
Overall Height | 49 3/4 in |
Shelf Depth | 22 in |
Top Surface Depth | 19 1/4 in |
Top Surface Width | 17 1/2 in |
Shelf Width | 28 3/4 in |
Overall Depth | 22 in |
Details
Item | Lectern |
Sound System | No |
Color | Black, Silver |
Material | Steel, Wood Laminate |
Assembly | Unassembled |
Locking Casters | Yes |
Shelf Adjustment Increment | 1 in |
Number of Casters/Glides | 4 |
Mobility | Mobile |
Includes Sound System | No |
Includes Document Rail | Yes |
Adjustable Shelves | Yes |
Description
Lectern, Color Black, Silver, Mobility Mobile, Material Steel, Wood Laminate, Overall Height 49 3/4 in, Overall Width 28 3/4 in, Overall Depth 22 in, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 28 3/4 in, Shelf Depth 22 in, Includes Sound System No, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Locking Casters Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Slate (Mainspread)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- SAFCO Impromptu Lectern, 26.5 x 18.75 x 46.5, Black (8912BL)
- SAFCO Executive Mobile Podium / Lectern - Mahogany (8918MH)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- GLOBAL INDUSTRIAL Stand-Up Lectern, Mahogany, 23W X 15-3/4D X 45-7/8H (248631MH)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- Safco Lecterns