Shop All Waiting Room & Guest Chairs
Safco
Latte Guest Chair, 24-1/2" L 33-1/2" H
Mfr # 6805LT
Zoro # G2186114
product price: $450.99
/pk 2, $225.50/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Latte
- Overall Height 33-1/2"
- Overall Depth 24-1/2"
- Back Color Latte
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6805LT
- Zoro # G2186114
- UPC # 073555680546
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 24-1/2" |
Width | 19" |
Details
Item | Guest Chair |
Seat Color | Latte |
Back Color | Latte |
Back Material | Plastic |
Backrest | Round |
Color | Latte |
Weight Capacity | 250 lb. |
Office Chair Style | Guest Chair |
Material | Plastic |
Style | Guest Chair |
Application | Guest/Reception & Lounge |
Description
Reve Guest Chair w/Straight Legs,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Adjustable Metal Footrest (KCS14120)
- REGISTRY Clock, Analog, Black (T350B)
- HOMELEGANCE Norwich Side Chair (5055S)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/Black Base (JTAB200-MOBK)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- Safco Waiting Room & Guest Chairs