Shop All Waiting Room & Guest Chairs
Safco
Latte Bistro Chair, 23-1/2" L 47-1/2" H
Mfr # 6806LT
Zoro # G0206746
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Seat Color Latte
- Overall Height 47-1/2"
- Overall Depth 23-1/2"
- Back Color Latte
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6806LT
- Zoro # G0206746
- UPC # 073555680645
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 47-1/2" |
Overall Depth | 23-1/2" |
Width | 19-3/4" |
Details
Item | Bistro Chair |
Seat Color | Latte |
Back Color | Latte |
Back Material | Plastic |
Backrest | Round |
Color | Latte |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity | 250 lb. |
Material | Plastic |
Style | Bistro Chair |
Application | Breakroom & Foodservice |
Description
Reve Series Bistro Chair,Molded Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- BAXTON STUDIO Brittany Club Chair (106-5456)
- Safco Waiting Room & Guest Chairs