Shop All Utility Carts
Safco
Laminated/Polycarbonate/Steel Impromptu Under Table Printer Stand, 100 lb
Mfr # 1862BL
Zoro # G6085114
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated/Polycarbonate/Steel
- Load Capacity 100 lb
- Overall Width 20.5"
- Standards GREENGUARD Certified
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 1862BL
- Zoro # G6085114
- UPC # 073555186222
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Width | 20.5" |
Height | 14.5 in |
Depth | 16.5 in |
Details
Item | Impromptu Under Table Printer Stand |
Material | Laminated/Polycarbonate/Steel |
Load Capacity | 100 lb |
Standards | GREENGUARD Certified |
Caster Type | Four 2.5 in Casters (2 Locking) |
Weight | 20 lbs |
Description
Impromptu Under Table Printer Stand
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- ZORO SELECT Rigd Plate Caster, Poly, 6 in., 1200 lb., Rd (1NVN3)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In., Core Color: White (2RZD8)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- SAFCO Steel Wire Mail Cart, 600 lb (SAF5236GR)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- DANCO 1/8 in. D Rubber Flat Washer , 10PK (9D00088577)
- RUBBERMAID COMMERCIAL MultiStream X-Chart, 8 Bushel, 220lbs Cap, 6.7"x35.7"x34", BK (RCP1881781)
- ASTRO PNEUMATIC Polypropylene Plastic Service Cart, 2 Shelves, 300 lb (8330)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (IC2436315PO95)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- Safco Utility & Storage Carts