Shop All Keyboard and Mouse Trays & Covers
This Product is Discontinued
Safco
Keyboard Tray, Black (Discontinued)
Mfr # 1940BL
Zoro # G0929571
This Product is Discontinued
Key Features
- Length 15 1/4 in
- Width 23 1/2 in
- Height 1 3/4 in
- Color Black
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 1940BL
- Zoro # G0929571
- UPC # 073555194029
- Country of Origin Unknown
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 15 1/4 in |
Width | 23 1/2 in |
Height | 1 3/4 in |
Details
Item | Keyboard Tray |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
For Use With | Mfg. No. 1936TG to 1938TG |
Description
Keyboard Tray, Black, Height 1 3/4 in, Length 15 1/4 in, Width 23 1/2 in, For Use With Mfg. No. 1936TG to 1938TG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.