Shop All Magazine Racks
Safco
Interoffice Mail Box, 3" H, Steel, Black
Mfr # 4258BL
Zoro # G1225154
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 1
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4258BL
- Zoro # G1225154
- UPC # 073555425826
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 12 in |
Width | 12 in |
Depth | 3 in |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Depth | 3 in |
Details
Item | Literature and Mail Organizer |
Construction | Steel |
Color | Black |
Number of Compartments | 1 |
Includes | (2) Keys |
Type | Wall Mount |
For Use With | |
Product Type | Interoffice Mailbox |
Material | Steel |
Assembly | Assembled |
Swivel | No |
Literature Orientation | Vertical |
Mountable | Yes |
Includes Mounting Hardware | Yes |
Literature Form Factor | Letter |
Includes Label Holders | No |
Recycled Content | 0.28 |
Description
Literature and Mail Organizer, Product Type Interoffice Mailbox, Number of Compartments 1, Includes Label Holders No, Overall Height 12 in, Overall Depth 3 in, Overall Width 12 in, Material Steel, Color Black, Literature Form Factor Letter, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Includes Mounting Hardware Yes, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- SAFCO Magazine Floor Rack, Black (6461BL)
- SAFCO Literature Organizer, 24 Compartments, Blk (9211BLR)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- Safco Magazine Racks