Shop All Magazine Racks
Safco
Interoffice Mail Box, 18"H, Steel, Black
Mfr # 4259BL
Zoro # G0926920
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 1
- Height 18 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4259BL
- Zoro # G0926920
- UPC # 073555425925
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 18 in |
Width | 18 in |
Depth | 7 in |
Details
Item | Interoffice Mail Box |
Construction | Steel |
Color | Black |
Number of Compartments | 1 |
Includes | (2) Keys, Wall Mounting Hardware |
Type | Wall Mount |
For Use With | |
Recycled Content | 0.28 |
Description
Interoffice Mail Box, Number of Compartments 1, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX Three Drawer Rolling Cart (10431)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- SAFCO Magazine Display, 6 Pockets, 28-3/4"x3"x23-1/2", Clear (SAF5667CL)
- SAFCO Magazine Rack, 11-Pocket, Black (4321BL)
- SAFCO Literature Organizer, Wood, 60 Compartment (9331MH)
- SAFCO Literature Display, 12 Pamphlet (5671CL)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- SAFCO Literature Display, 6 Magazine (5667CL)
- Safco Magazine Racks