Shop All Wire Shelf Units
Safco
Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray
Mfr # 5294GR
Zoro # G008843002
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 4
- Color Metallic Gray
- Includes (4) Shelves; (4) Posts; Snap-Together Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5294GR
- Zoro # G008843002
- UPC # 73555529432
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 24" |
Overall Height | 72" |
Overall Width | 48" |
Details
Item | Shelving Units |
Material | Steel |
Number of Shelves | 4 |
Color | Metallic Gray |
Includes | (4) Shelves; (4) Posts; Snap-Together Clips |
Capacity | 2,500 lbs |
Shelf Capacity | 800 lbs |
Description
Welded wire construction for strength and durability. Open wire design permits air circulation and prevents dust accumulation. Shelves adjust in 1 in. increments, and the unit assembles in minutes without tools. Attractive, durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8WT)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-PB32-4S95)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- HONEY-CAN-DO Shoe Shelf Bamboo 3Tier (SHO-01599)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- Safco Wire Shelf Units