Shop All Wire Shelf Units
Safco
Industrial Wire Shelving, Four-Shelf, 36w x 24d x 72h, Metallic Gray
Mfr # 5288GR
Zoro # G508843052
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 4
- Color Metallic Gray
- Overall Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5288GR
- Zoro # G508843052
- UPC # 73555528831
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 24" |
Overall Height | 72" |
Overall Width | 36" |
Details
Item | Shelving Units |
Material | Steel |
Number of Shelves | 4 |
Color | Metallic Gray |
Includes | (4) Shelves; (4) Posts; Snap-Together Clips |
Shelf Capacity | 1,000 lbs |
Capacity | 2,500 lbs |
Description
Welded wire construction for strength and durability. Open wire design permits air circulation and prevents dust accumulation. Shelves adjust in 1 in. increments, and the unit assembles in minutes without tools. Attractive, durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (S6624X4)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- FATH Cube Connector, 20 Series (093WW201N05)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- Safco Wire Shelving