Shop All Wire Shelf Units
Safco
Industrial Wire Shelving, 36 x 18"
Mfr # 5285BL
Zoro # G6419133
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 72 in
- Material Plastic; Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5285BL
- Zoro # G6419133
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 72 in |
Details
Item | Industrial Wire Shelving,36 x 18" |
Material | Plastic; Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Powder Coated |
Standards | Greenguard Certified |
Leveling Feet Included | Yes |
Description
Industrial Wire Shelving,36 x 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- FLAMBEAU Adjustable Compartment Box with 6 to 9 compartments, Plastic, 3 3/16 in H x 8-7/8 in W (T7003)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- ZORO SELECT Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome (2HGK6)
- Safco Wire Shelving