Shop All Utility Stools
Safco
Industrial Stool, without Back, Seat Height 22"x27", Pewter
Mfr # SAF6665
Zoro # G301858574
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Industrial Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF6665
- Zoro # G301858574
- UPC # 73555666502
- Country of Origin China
- Category Utility Stools
Details
Style | Industrial Stool |
Description
Industrial stool is ideally suited for workbench and work table use in the industrial, institutional and educational industries. Nylon-coated screw lift manually adjusts height. Weight capacity is 250 lb. 14" diameter steel seat has a leather pad for your comfort. Seat-to-floor measurement is 22" to 27". Functions include manual seat-height adjustment and 360-degree swivel. Industrial stool is made with a rugged steel frame and clear coat pewter finish. Durable nonmarring rubber feet protect floors. Stool does not have a back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- NATIONAL HOLIDAYS Tree Stand Hi Water Capacity (522-ST)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- SAFCO Saddle Seat Lab Stool (3438BL)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- SAFCO Heavy Duty Stool, 26"x26"x39" to 48-1/2", BK/Fabric Seat (SAF3394BL)
- DOBA-BNT High Back L Shape Air Lift Stool - Black and Metal (SA143701)
- Safco Seating