Shop All Utility Stools
Safco
Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter
Mfr # SAF6664
Zoro # G401858481
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Industrial Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF6664
- Zoro # G401858481
- UPC # 73555666403
- Country of Origin China
- Category Utility Stools
Details
Style | Industrial Stool |
Description
Industrial stool is ideally suited for workbench and work table use in the industrial, institutional and educational industries. Nylon-coated screw lift manually adjusts height. Weight capacity is 250 lb. Leather padded steel seat has a 14" diameter. Leather padded back measures 12" wide x 7" high. Seat-to-floor measurement is 22" to 27". Functions include manual seat-height adjustment and 360-degree swivel. Stool is made with a rugged steel frame and clear-coat finish. 16" diameter base has durable, nonmarring rubber feet to protect floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- GLOBAL INDUSTRIAL Interion Office Chair Mat for Hard Floor, 36W x 48L, Straight Edge (695520)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- SAFCO Twixt Saddle Seat Stool, Sitting-Height (3005BV)
- SAFCO Saddle Seat Lab Stool (3438BL)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- POLDER Step Stool Aluminum (LDR-3500)
- Safco Utility Stools