Shop All Wire Shelf Units
Safco
Industrial Shelf Add-On Unit, 48 x 18"
Mfr # 5292GR
Zoro # G6424338
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 72 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5292GR
- Zoro # G6424338
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 72 in |
Details
Item | Industrial Shelf Add-On Unit,48 x 18" |
Material | Steel |
Number of Shelves | 4 |
Color | Gray |
Finish | Powder Coated |
Includes | (4) Shelves; (2) Posts; Snap-together Clips |
Load Capacity | 1000 lb |
Standards | Greenguard Certified |
Description
Industrial Shelf Add-On Unit,48 x 18 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wire Mesh Deck 48"Wx48"D (933CP13)
- LITTLE GIANT Low Profile Pallet Stand, 48"X48" Deck Size (SPS-4848-18)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 20 in W, 13 3/8 in H, 24 in L, Beige (AF-21 Beige)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue (DC2012-07BBLUE)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- TRITON PRODUCTS 33 In. W x 63 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1799)
- Safco Wire Shelving