Shop All Wire Shelf Units
Safco
Industrial Shelf Add-On Unit, 48 x 18"
Mfr # 5292BL
Zoro # G6424663
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5292BL
- Zoro # G6424663
- Country of Origin China
- Category Wire Shelf Units
Details
Item | Industrial Shelf Add-On Unit,48 x 18" |
Description
Industrial Shelf Add-On Unit,48 x 18 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (2KPL2)
- Safco Wire Shelving