Shop All Wire Shelf Units
Safco
Industrial Shelf Add-On Unit, 36 x 18"
Mfr # 5286GR
Zoro # G6424584
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Number of Shelves 4
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5286GR
- Zoro # G6424584
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Details
Item | Industrial Shelf Add-On Unit,36 x 18" |
Number of Shelves | 4 |
Color | Gray |
Finish | Powder Coated |
Standards | Greenguard Certified |
Load Capacity | 1250 lb |
Description
Industrial Shelf Add-On Unit,36 x 18 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 3 Hooks, Entryway, 72"H, Bedroom, Metal, Grey, Contemporary (I 2015)
- 80/20 Black Panel Gasket (40-2120)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.5 in Pipe Size (4NXV2)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- Safco Wire Shelf Units