Shop All Wire Shelf Units
Safco
Industrial Shelf Add-On Unit, 36 x 18"
Mfr # 5286BL
Zoro # G6424636
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 72 in
- Material Plastic; Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5286BL
- Zoro # G6424636
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 72 in |
Details
Item | Industrial Shelf Add-On Unit,36 x 18" |
Material | Plastic; Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Powder Coated |
Standards | Greenguard Certified |
Includes | (4) Shelves; (2) Posts; Snap-together Clips |
Leveling Feet Included | Yes |
Description
Industrial Shelf Add-On Unit,36 x 18 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (30239YELLO)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (3502-186-1795)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers (19320)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436C)
- Safco Wire Shelving