Shop All Wire Shelf Units
Safco
Industrial Extra Shelf Pack, 48 x 18"
Mfr # 5293BL
Zoro # G6424383
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 1-1/2 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5293BL
- Zoro # G6424383
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 1-1/2 in |
Details
Item | Industrial Extra Shelf Pack,48 x 18" |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Powder Coated |
Includes | Snap-together clips |
Load Capacity | 1250 lb |
Standards | Greenguard Certified |
Leveling Feet Included | Yes |
Description
Industrial Extra Shelf Pack,48 x 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18inX 60in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1860)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Industrial Wire Shelving, Four-Shelf, 36w x 24d x 72h, Metallic Gray (5288GR)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Depth: 24" (5290GR)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- Safco Wire Shelving