Shop All Extra Wire Shelves
Safco
Industrial Extra Shelf Pack, 36w x 18d x 1.5h Steel, Metallic Gray, 2PK
Mfr # 5287GR
Zoro # G208854785
product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Gray
- Load Capacity 2,500 lbs
- Material Steel
- Overall Height 1.5"
- Overall Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5287GR
- Zoro # G208854785
- UPC # 73555528732
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Overall Height | 1.5" |
Overall Width | 36" |
Overall Depth | 18" |
Shelf Depth | 18" |
Details
Color | Metallic Gray |
Load Capacity | 2,500 lbs |
Material | Steel |
Item | Shelving Units |
Description
The Industrial Extra Shelf Pack is a durable, extra strength shelving accessory sold in packs of two shelves. The storage shelves are furnished with a powder-coated finish for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 14.21 gal Volume Capacity (FP19 Gray)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8BL)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- Safco Wire Shelving