Shop All Extra Wire Shelves
Safco
Industrial Extra Shelf Pack, 36w x 18d x 1.5h Steel. Black, 2PK
Mfr # 5287BL
Zoro # G608854781
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2,500 lbs
- Material Steel
- Overall Depth 18"
- Overall Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5287BL
- Zoro # G608854781
- UPC # 73555528725
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Overall Depth | 18" |
Overall Height | 1.5" |
Overall Width | 36" |
Shelf Depth | 18" |
Details
Color | Black |
Load Capacity | 2,500 lbs |
Material | Steel |
Item | Shelving Units |
Description
The Industrial Extra Shelf Pack is a durable, extra strength shelving accessory sold in packs of two shelves. The storage shelves are furnished with a powder-coated finish for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- Safco Extra Wire Shelves