Shop All Wire Shelf Units
Safco
Industrial Extra Shelf Pack, 36 x 18"
Mfr # 5287GR
Zoro # G6424539
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 1-1/2 in
- Material Steel
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5287GR
- Zoro # G6424539
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 1-1/2 in |
Details
Item | Industrial Extra Shelf Pack,36 x 18" |
Material | Steel |
Number of Shelves | 2 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 1250 lb |
Standards | Greenguard Certified |
Description
Industrial Extra Shelf Pack,36 x 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- DURASHELF Shelf Adaptor Caster 4" (CS2088)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P-5)
- Safco Wire Shelving